Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2969 (19/64) Carbide Reamer Standard Sizes
Mfr # 5460862
Zoro # G9179408
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.2969 (19/64)
- Overall Length 3-1/4
- Number of Flutes 6
- Drill Bit Size 0.2969 (19/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460862
- Zoro # G9179408
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.2969 (19/64) |
Overall Length | 3-1/4 |
Drill Bit Size | 0.2969 (19/64) |
Drilling Length | 1-1/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, White, Blank, Vinyl, PK100 (4518W-200)
- STARRETT Solid Steel Hexagonal Plumb Bob, 8.5oz. (177C)
- DISSTON MM 25PK 1 2 SQ Bit (129291)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Square Recess #2 Power Bits (25 Pk) (48-32-4195)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- MAGAFOR Chucking Reamer, 3.00mm, Carbide (88860003000)
- Kodiak Cutting Tools Carbide Chucking Reamers