Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2960 Carbide Reamer Decimal Size
Mfr # 5460851
Zoro # G9179898
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.296
- Overall Length 3-1/4
- Number of Flutes 6
- Material Carbide
- Drill Bit Size 0.296
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460851
- Zoro # G9179898
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.296 |
Overall Length | 3-1/4 |
Drill Bit Size | 0.296 |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGUIRE NICHOLAS Quad Single Tool Pouch (039-Q)
- COLLINS 5 lb Cutter Mattock 36 in Fiberglass Handle (TH-5FD-C)
- DRILL AMERICA A - Z 29Pc. Cobalt Jobber Length Drill Bit Set (DWD26J-CO-SET)
- WESTWARD Torque Driver, 1/4", 1.77 to 35.39 in.-lb. (6PAF5)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- Kodiak Cutting Tools Reamers