Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2950 (M) Carbide Reamer Standard Sizes
Mfr # 5460829
Zoro # G9179828
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.2950 (M)
- Overall Length 3-1/4
- Number of Flutes 6
- Material Carbide
- Drill Bit Size 0.2950 (M)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460829
- Zoro # G9179828
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.2950 (M) |
Overall Length | 3-1/4 |
Drill Bit Size | 0.2950 (M) |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP P3W 1/8 X 3/4 X 5" High Speed Steel Parallel Type Cut-Off Blade (2000-6050)
- BETA Wrench w/High Torque Handle, 6mm (000960941)
- MOODY TOOL Scriber/Pick Set, 5Pc (58-0223)
- JET Spindle Shaft (10905829)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- INTERNAL TOOL A .3755 Solid Carbide Reamer (93-3755)
- Kodiak Cutting Tools Carbide Chucking Reamers