Shop All Expansion Reamers
Kodiak Cutting Tools
29/32 High Speed Steel Expansion Reamer Straight Flute Taper Shank
Mfr # 5495006
Zoro # G8634695
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.9062 (29/32)
- Number of Flutes 8
- Overall Length 10
- Drill Bit Size 0.9062 (29/32)
- Drilling Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5495006
- Zoro # G8634695
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size | 0.9062 (29/32) |
Overall Length | 10 |
Drill Bit Size | 0.9062 (29/32) |
Drilling Length | 2 |
Details
Number of Flutes | 8 |
Morse Taper | 2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Stud puller 14mm 27mm Hex 75mm 1/2 Sq. Drive (4100M-14)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Quick-Release Comfort Grip Ratchet Set (3-Piece) (SRH99120)
- WESTWARD Flat, Zippered Tool Bags, Black, Polyester, 3 Pockets (32PJ44)
- FOWLER 0-1"/0-25mm Electronic IP54 Blade Micrometer (548602410)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- DRILL AMERICA 1-1/32" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-1/32)
- DRILL AMERICA 1/2" HSS Straight Shank Machine Expansion Reamer (DWRRE1/2)
- DRILL AMERICA 1-7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-7/8)
- YANKEE Reamer, Expansion Reamer, 1.0000 In (431-1)
- Kodiak Cutting Tools Reamers