Shop All Expansion Reamers
Kodiak Cutting Tools
29/32 High Speed Steel Expansion Reamer Straight Flute Straight Shank
Mfr # 5494643
Zoro # G8618358
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 8
- Size 0.9062 (29/32)
- Overall Length 10
- Drill Bit Size 0.9062 (29/32)
- Drilling Length 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494643
- Zoro # G8618358
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size | 0.9062 (29/32) |
Overall Length | 10 |
Drill Bit Size | 0.9062 (29/32) |
Drilling Length | 3/4 |
Details
Number of Flutes | 8 |
Description
Expansion ReamerStraight Flute Straight Shank High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVU1)
- MAYHEW PRO Ladyfoot Pry Bar, 16 in. L, Steel, Black (40152)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (45130)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-16 UNF 2B (301153040)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- DRILL AMERICA 1" HSS Straight Shank Machine Expansion Reamer (DWRRE1INCH)
- DRILL AMERICA 3/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES3/8)
- DRILL AMERICA 3/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE3/4)
- DRILL AMERICA 11/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE11/16)
- Kodiak Cutting Tools Reamers