Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2930 Carbide Reamer Decimal Size
Mfr # 5460807
Zoro # G9178988
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.293
- Overall Length 3-1/4
- Number of Flutes 6
- Drill Bit Size 0.293
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460807
- Zoro # G9178988
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.293 |
Overall Length | 3-1/4 |
Drill Bit Size | 0.293 |
Drilling Length | 1-1/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Water Pump Pliers, 6" Cobra Water Pump P (87 01 150 SBA)
- EDWARDS Punch, Die (PD1/4)
- HHIP MT3 Live Center With Revolving Body (3900-6093)
- BAC INDUSTRIES BAC Industries JR-01 Jumbo Rod Bender (JR-01)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- Kodiak Cutting Tools Carbide Chucking Reamers