Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2900 (L) Carbide Reamer Standard Sizes
Mfr # 5460774
Zoro # G9187589
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.2900 (L)
- Number of Flutes 6
- Overall Length 3-1/4
- Material Carbide
- Drill Bit Size 0.2900 (L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460774
- Zoro # G9187589
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.2900 (L) |
Overall Length | 3-1/4 |
Drill Bit Size | 0.2900 (L) |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Trigger Coil Tether, 1-1/4" W, 11-1/2" L (1500067)
- STARRETT Straight Edge 72IN (380-72)
- PROTO 1/2 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (J7419M)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13232)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- Kodiak Cutting Tools Reamers