Shop All Drill Bit Sets
Kodiak Cutting Tools
29 Pc. Drill Sets Drill Bit Sets with Cases
Mfr # 5420569
Zoro # G8676187
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black and Gold
- Size 29 Pc.
- Overall Length Jobber Length - Heavy Duty 135 Deg.Split Point
- Drill Bit Size 29 Pc.
- Drilling Length 1/16-1/2 X 64ths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5420569
- Zoro # G8676187
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 29 Pc. |
Overall Length | Jobber Length - Heavy Duty 135 Deg.Split Point |
Drill Bit Size | 29 Pc. |
Drilling Length | 1/16-1/2 X 64ths |
Size Range | 1/16-1/2 X 64ths |
Details
Finish - Machining | Black and Gold |
Number of Flutes | [Delete] |
Index | Plastic Case |
Style | Jobber Length - Heavy Duty 135 Deg.Split Point |
Number of Drills | 29 Pc. |
Drill Bit Material | High-Speed Steel |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE Portable Vise, Replaceable, 360 deg. (302)
- SCM Tapping Syncrolized Collet Chuck ER25 Si (23610-ER25)
- KRAFT TOOL Roller End Caps, 6 pcs. (DW178-02)
- J.W. WINCO GN425-NI-10-100-GS Cabinet U-Handle (425-NI-10-100-GS)
- KODIAK CUTTING TOOLS 115 Pc. Drill Sets Drill Bit Sets with Cases (5420426)
- KODIAK CUTTING TOOLS 115 Pc. Drill Sets Drill Bit Sets with Cases (5420327)
- KODIAK CUTTING TOOLS 29 Pc. Drill Sets Drill Bit Sets with Cases (5420250)
- KODIAK CUTTING TOOLS 115 Pc. Drill Sets Drill Bit Sets with Cases (5420338)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420118)
- KODIAK CUTTING TOOLS 29 Pc. Drill Sets Drill Bit Sets with Cases (5420261)
- IRWIN 5 Piece Multi Material Drill Bits (4935078)
- Kodiak Cutting Tools Drill Bit Sets