Shop All Drill Bit Sets
Kodiak Cutting Tools
29 Pc. Drill Sets Drill Bit Sets with Cases
Mfr # 5420272
Zoro # G8664670
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Size 29 Pc.
- Finish Black Oxide
- Overall Length Jobber Length - Heavy Duty 135 Deg.Split Point
- Drill Bit Size 29 Pc.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5420272
- Zoro # G8664670
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 29 Pc. |
Overall Length | Jobber Length - Heavy Duty 135 Deg.Split Point |
Drill Bit Size | 29 Pc. |
Drilling Length | 1/16-1/2 X 64ths |
Size Range | 1/16-1/2 X 64ths |
Details
Material | High Speed Steel |
Finish | Black Oxide |
Number of Flutes | [Delete] |
Style | Jobber Length - Heavy Duty 135 Deg.Split Point |
Index | Metal Case |
Number of Drills | 29 Pc. |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Magnifier, 24", Widescreen (MAG24WL)
- AMFLO Blow Gun, Rubber Tipped, 201 (AMF201)
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/16" 50-AG Car Reamer Fast Spiral Flute (06504)
- TRUE TEMPER PICK HANDLE WOOD 36""L (2036900)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420107)
- KODIAK CUTTING TOOLS 115 Pc. Drill Sets Drill Bit Sets with Cases (5420338)
- KODIAK CUTTING TOOLS 60 Pc. Drill Sets Drill Bit Sets with Cases (5420316)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420129)
- KODIAK CUTTING TOOLS 115 Pc. Drill Sets Drill Bit Sets with Cases (5420327)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420118)
- DRILLCO 5PC NITRO DRILL BIT SET 9/16-1" 8ths (1000N5)
- Kodiak Cutting Tools Drill Bit Sets