Shop All Drill Bit Sets
Kodiak Cutting Tools
29 Pc. Drill Sets Drill Bit Sets with Cases
Mfr # 5420261
Zoro # G8666685
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Jobber Length - Heavy Duty 135 Deg.Split Point
- Size 29 Pc.
- Material High Speed Steel
- Finish Black and Gold
- Drill Bit Size 29 Pc.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5420261
- Zoro # G8666685
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Overall Length | Jobber Length - Heavy Duty 135 Deg.Split Point |
Size | 29 Pc. |
Drill Bit Size | 29 Pc. |
Drilling Length | 1/16-1/2 X 64ths |
Size Range | 1/16-1/2 X 64ths |
Details
Material | High Speed Steel |
Finish | Black and Gold |
Number of Flutes | [Delete] |
Style | Jobber Length - Heavy Duty 135 Deg.Split Point |
Number of Drills | 29 Pc. |
Index | Metal Case |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Trade Combination Rubber Mallet, 24oz (OX-T081924)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180500)
- JONARD TOOLS 2 1/2 in Cable Stripper 1/2 in (HS-50)
- PACIFIC HANDY CUTTER Blade Disposal Unit, HDPE (BB00205)
- KODIAK CUTTING TOOLS 115 Pc. Drill Sets Drill Bit Sets with Cases (5420327)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420129)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420360)
- KODIAK CUTTING TOOLS 29 Pc. Drill Sets Drill Bit Sets with Cases (5420250)
- KODIAK CUTTING TOOLS 25 Pc. Drill Sets Drill Bit Sets with Cases (5420203)
- KODIAK CUTTING TOOLS 29 Pc. Drill Sets Drill Bit Sets with Cases (5420294)
- MILWAUKEE TOOL Step Drill Bit Set, High Speed Steel, Black Oxide, 4-Piece (48-89-9223)
- Kodiak Cutting Tools Drill Bits