Shop All Drill Bit Sets
Kodiak Cutting Tools
29 Pc. Drill Sets Drill Bit Sets with Cases
Mfr # 5420239
Zoro # G8663185
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Size 29 Pc.
- Overall Length Jobber Length - 118 Deg. Point
- Drill Bit Size 29 Pc.
- Drilling Length 1/16-1/2 X 64ths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5420239
- Zoro # G8663185
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size | 29 Pc. |
Overall Length | Jobber Length - 118 Deg. Point |
Drill Bit Size | 29 Pc. |
Drilling Length | 1/16-1/2 X 64ths |
Size Range | 1/16-1/2 X 64ths |
Details
Finish - Machining | Black Oxide |
Number of Flutes | [Delete] |
Number of Drills | 29 Pc. |
Index | Metal Case |
Style | Jobber Length - 118 Deg. Point |
Drill Bit Material | High-Speed Steel |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Palm Grip, DIN 6335, D=1/4-20 D1= 32 H=21, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4032A22)
- MILWAUKEE TOOL 1/2 in. EMT Aluminum Conduit Bender (48-22-4070)
- WOODWARD FAB Bead Roller, 2 in Bending Length, 2 Rolls (WFBR6)
- CRAFTSMAN Sockets, 1/2" Drive 5/8" 12 Point SAE Sh (CMMT47505)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420107)
- KODIAK CUTTING TOOLS 60 Pc. Drill Sets Drill Bit Sets with Cases (5420316)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420118)
- KODIAK CUTTING TOOLS 29 Pc. Drill Sets Drill Bit Sets with Cases (5420261)
- KODIAK CUTTING TOOLS 115 Pc. Drill Sets Drill Bit Sets with Cases (5420327)
- KODIAK CUTTING TOOLS 29 Pc. Drill Sets Drill Bit Sets with Cases (5420404)
- DRILLCO 21PC DRILL BIT SET 1/16-3/8 BY 64ths (100SE21)
- Kodiak Cutting Tools Drill Bits