Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2880 Carbide Reamer Decimal Size
Mfr # 5460752
Zoro # G9187774
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.288
- Number of Flutes 6
- Overall Length 3-1/4
- Material Carbide
- Drill Bit Size 0.288
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460752
- Zoro # G9187774
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.288 |
Overall Length | 3-1/4 |
Drill Bit Size | 0.288 |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-1/2In (600028CF)
- MILWAUKEE TOOL Blade Clamp Screw (06-83-2960)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #8 and #10 (32545)
- DRILL AMERICA 3-7/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3437)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- Kodiak Cutting Tools Reamers