Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2870 Carbide Reamer Decimal Size
Mfr # 5460741
Zoro # G9187817
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.287
- Material Carbide
- Overall Length 3-1/4
- Drill Bit Size 0.287
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460741
- Zoro # G9187817
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.287 |
Overall Length | 3-1/4 |
Drill Bit Size | 0.287 |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Belt/Disc Sander, 9 In., 1 HP, 120 V (49G990)
- REED DESCALER 08000 (DS12)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.66"L, GP Phenolic (3702SE)
- MILWAUKEE TOOL Box Ratchet Kit, M12 Redlithium, 350 RPM (3050-21)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- Kodiak Cutting Tools Reamers