Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2860 Carbide Reamer Decimal Size
Mfr # 5460730
Zoro # G9187844
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.286
- Material Carbide
- Number of Flutes 6
- Overall Length 3-1/4
- Drill Bit Size 0.286
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460730
- Zoro # G9187844
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.286 |
Overall Length | 3-1/4 |
Drill Bit Size | 0.286 |
Drilling Length | 1-1/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Scroll Saw Blade, Pinned, 15 TPI, PK6 (82932)
- BOSCH Switch (1617200130)
- HHIP 3/4" R8 End Mill Holder (3900-0105)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (1.5-3 mm) (DHX91201)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- Kodiak Cutting Tools Carbide Chucking Reamers