Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2840 Carbide Reamer Decimal Size
Mfr # 5460708
Zoro # G9187598
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.284
- Overall Length 3-1/4
- Number of Flutes 6
- Drill Bit Size 0.284
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460708
- Zoro # G9187598
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.284 |
Overall Length | 3-1/4 |
Drill Bit Size | 0.284 |
Drilling Length | 1-1/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Electronic Angle Torque Wrench 30-600 ft-lbs (J6020EA)
- MALCO Ceiling Grid Punch, Punching, 9 in, Alloy steel (CGPR)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-32 4mm Spring Collet (9710-4045)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 13mmx1-1/8, Overall Length: 5" (B-20M13)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- Kodiak Cutting Tools Carbide Chucking Reamers