Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.284 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5477197
Zoro # G8620984
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.284
- Overall Length 6
- Material High Speed Steel
- Drill Bit Size 0.284
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5477197
- Zoro # G8620984
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.284 |
Overall Length | 6 |
Drill Bit Size | 0.284 |
Drilling Length | 0.2792 |
Shank Diameter | 0.2792 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Brick Layer Hammer, 16 oz., Hickory Handle (13P535)
- PANAVISE Circuit Board Cross Bar, Steel, 18 in (318-18)
- WESTWARD Auto wire Twister Pliers 10 3/8 L (48UV52)
- TUNGALOY Turning Indexable Insert CCMT32.50, PK10 (6820966)
- KODIAK CUTTING TOOLS #28 HSS Chucking Reamer Straight Flute Straight Shank (5483456)
- KODIAK CUTTING TOOLS .457 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480728)
- KODIAK CUTTING TOOLS .378 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479067)
- KODIAK CUTTING TOOLS .327 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478044)
- KODIAK CUTTING TOOLS #14 HSS Chucking Reamer Straight Flute Straight Shank (5483665)
- KODIAK CUTTING TOOLS .142 HSS Chucking Reamer Straight Flute Straight Shank (5474568)
- DRILL AMERICA 1" HSS Straight Shank Straight Flute Chucking Reamer (DWRR1INCH)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers