Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2830 Carbide Reamer Decimal Size
Mfr # 5460697
Zoro # G9187074
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4
- Number of Flutes 6
- Material Carbide
- Size 0.283
- Drill Bit Size 0.283
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460697
- Zoro # G9187074
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/4 |
Size | 0.283 |
Drill Bit Size | 0.283 |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in Needle Nose Plier, Side Cutter Multi-Component Grip Handle (26 12 200)
- OTC Bearing Splitter, 1/2 in, 4-5/8 in, 1 Piece (1123)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.3 lb (WP 13-125 Quick)
- DIABLO Universal Fit Bi-Metal Oscillating, PK3 (DOU250BW3)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- STM 116 Straight Flute Solid Carbide Chucking Reamer (170800)
- Kodiak Cutting Tools Carbide Chucking Reamers