Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2820 Carbide Reamer Decimal Size
Mfr # 5460686
Zoro # G9187248
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.282
- Overall Length 3-1/4
- Number of Flutes 6
- Material Carbide
- Drill Bit Size 0.282
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460686
- Zoro # G9187248
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.282 |
Overall Length | 3-1/4 |
Drill Bit Size | 0.282 |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Repl Points For #79 Pnch (79P/2)
- ROYAL PRODUCTS HSS Live Center, 2 MT, Standard Point (10102)
- GEDORE Miniature Electronic Side Cutter, 5-3/16" (8350-2)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 3/16 in Tip, 7 in L (45906)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- Kodiak Cutting Tools Reamers