Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2812 (9/32) Carbide Reamer Standard Sizes
Mfr # 5460675
Zoro # G9187275
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 3-1/4
- Size 0.2812 (9/32)
- Material Carbide
- Drill Bit Size 0.2812 (9/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460675
- Zoro # G9187275
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/4 |
Size | 0.2812 (9/32) |
Drill Bit Size | 0.2812 (9/32) |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14380)
- GREENLEE Arbor, Hex, Fits Hole Saw 9/16 to 1-3/16in (38522)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013MD)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- Kodiak Cutting Tools Carbide Chucking Reamers