Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2810 (K) Carbide Reamer Standard Sizes
Mfr # 5460664
Zoro # G9185245
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.2810 (K)
- Overall Length 3-1/4
- Material Carbide
- Drill Bit Size 0.2810 (K)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460664
- Zoro # G9185245
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.2810 (K) |
Overall Length | 3-1/4 |
Drill Bit Size | 0.2810 (K) |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezer, Fine Tip, Curved, Swiss (7SA)
- MORSE 2-5/8" Bi-Metal Hole Saw (MHS42)
- EAZYPOWER Spanner Insert Power Bit, No. 6, 2" (73272/B)
- PROTO 1 in Drive Impact Socket 2 1/16 in Size, Standard Socket, black oxide (J10033T)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- Kodiak Cutting Tools Carbide Chucking Reamers