Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2800 Carbide Reamer Decimal Size
Mfr # 5460653
Zoro # G9185297
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 3-1/4
- Material Carbide
- Size 0.28
- Drill Bit Size 0.280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460653
- Zoro # G9185297
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/4 |
Size | 0.28 |
Drill Bit Size | 0.280 |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire RS-TU4 Replacement Cable for Telescoping Urinal Auger (RS-TU4)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M4, 10mm, PK10 (50204)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM (48205)
- IDEAL 5 1/2 in Wire Stripper 16 to 22 AWG (45-638)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- Kodiak Cutting Tools Reamers