Kodiak Cutting Tools

#28 High Speed Steel Reamer Right-Hand Spiral


product price: $28.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 4
  • Number of Flutes 4
  • Size 0.1405 (#28)
  • Drill Bit Size 0.1405 (#28)
  • Drilling Length .1350
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 4
Size 0.1405 (#28)
Drill Bit Size 0.1405 (#28)
Drilling Length .1350
Length of Cut 1
Shank Diameter 0.135

Details

Number of Flutes 4

Description

  • Right Hand Spiral Flute Chucking Reamer
  • Straight Shank
  • High Speed Steel
    Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.