Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.2795 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5477109
Zoro # G8621386
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Size 0.2795
- Number of Flutes 6
- Overall Length 6
- Drill Bit Size 0.2795
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5477109
- Zoro # G8621386
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.2795 |
Overall Length | 6 |
Drill Bit Size | 0.2795 |
Drilling Length | 0.2485 |
Shank Diameter | 0.2485 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 10 mm L.50 mm (01020010)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000X)
- CS UNITEC Non Sparking Bar, Pinch, 30 x 1000mm, Beryllium Copper (EX1301-1000LB)
- KESON Metric and SAE Tape Measure (PGPRO18M10V)
- KODIAK CUTTING TOOLS .1965 HSS Chucking Reamer Straight Flute Straight Shank (5475514)
- KODIAK CUTTING TOOLS .115 HSS Chucking Reamer Straight Flute Straight Shank (5474051)
- KODIAK CUTTING TOOLS .8755 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482411)
- KODIAK CUTTING TOOLS 3/16 HSS Chucking Reamer Straight Flute Straight Shank (5483698)
- KODIAK CUTTING TOOLS 9/64 HSS Chucking Reamer Straight Flute Straight Shank (5483467)
- KODIAK CUTTING TOOLS .3625 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478781)
- DRILL AMERICA .0750 HSS Straight Shank Chucking Reamer (DWRR.0750)
- Kodiak Cutting Tools Reamers