Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2790 Carbide Reamer Decimal Size
Mfr # 5460642
Zoro # G9186986
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 3-1/4
- Size 0.279
- Material Carbide
- Drill Bit Size 0.2790
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460642
- Zoro # G9186986
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/4 |
Size | 0.279 |
Drill Bit Size | 0.2790 |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4" 6 TPI High Carbon Steel Jig Saw Blade (5 Pack) (48-42-0500)
- DRILL AMERICA 1/16"x6" HSS Aircraft Extension Drill Bit, Cutting Direction: Right Hand (DWDA/CX61/16)
- KNIPEX Mechanic Pliers, 8" Long Nose Pliers (38 81 200 B)
- MOERMAN Pocket Scraper (17706)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- Kodiak Cutting Tools Reamers