Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.2785 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5477087
Zoro # G8640207
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.2785
- Material High Speed Steel
- Overall Length 6
- Number of Flutes 6
- Drill Bit Size 0.2785
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5477087
- Zoro # G8640207
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.2785 |
Overall Length | 6 |
Drill Bit Size | 0.2785 |
Drilling Length | 0.2485 |
Shank Diameter | 0.2485 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Adjustable Height Portable Steel Welding Sawhorse (92799)
- CENTURY DRILL & TOOL 13/32" Black Oxide Jobber Length Drill Bit (24726)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Socke (3018)
- WRIGHT TOOL 1/2" Drive Standard Impact Socket Set, SAE, 13 pcs (415)
- KODIAK CUTTING TOOLS .687 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482070)
- KODIAK CUTTING TOOLS .507 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481773)
- KODIAK CUTTING TOOLS 19/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484138)
- KODIAK CUTTING TOOLS .0905 HSS Chucking Reamer Straight Flute Straight Shank (5473622)
- KODIAK CUTTING TOOLS .231 HSS Chucking Reamer Straight Flute Straight Shank (5476174)
- KODIAK CUTTING TOOLS .123 HSS Chucking Reamer Straight Flute Straight Shank (5474205)
- DRILL AMERICA 5.00mm HSS Straight Shank Chucking Reamer (DWRR5.0MM)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers