Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2780 Carbide Reamer Decimal Size
Mfr # 5460631
Zoro # G9185820
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4
- Size 0.278
- Material Carbide
- Number of Flutes 6
- Drill Bit Size 0.278
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460631
- Zoro # G9185820
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/4 |
Size | 0.278 |
Drill Bit Size | 0.278 |
Drilling Length | 1-1/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/16" Titanium Speed Tip Drill Bit (DW1320)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4B (I4B0500T100S)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 15mm (KTI-45515)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Full Polish Finish (J5449XLQR)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- Kodiak Cutting Tools Reamers