Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2770 (J) Carbide Reamer Standard Sizes
Mfr # 5460620
Zoro # G9187677
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material Carbide
- Size 0.2770 (J)
- Overall Length 3-1/4
- Drill Bit Size 0.2770 (J)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460620
- Zoro # G9187677
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.2770 (J) |
Overall Length | 3-1/4 |
Drill Bit Size | 0.2770 (J) |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, TiN (1740505)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #4 (C23210)
- INGERSOLL-RAND Impact Wrench Boot, w/4Y348 (244-Boot)
- WALTER Milling Insert, Square, Positive, 15 Degrees, SDMW, WKP35G (SDMW09T308-A57 WKP35G)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- Kodiak Cutting Tools Reamers