Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
27/64 Jobber Length Drill Cobalt 135 Deg. Split Pt
Mfr # 5412176
Zoro # G8609407
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.4219 (27/64)
- Size 0.4219 (27/64)
- Overall Length 5-3/8
- Number of Flutes 2
- Drilling Length 3-15/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5412176
- Zoro # G8609407
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.4219 (27/64) |
Size | 0.4219 (27/64) |
Overall Length | 5-3/8 |
Drilling Length | 3-15/16 |
Details
Number of Flutes | 2 |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Jobber Length Cobalt Drill Bits Standard Fractional Size Drill Bits Sold in package sizes shown here
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 11/32 in Size 6 pt Standard Depth, Black Oxide (J7211H)
- TITAN Sae Magnetic Alum"um Socket Rail, 1/2" Drive (TIT32097)
- KNIPEX Insulated Socket Wrench Set, 10 pc. (98 99 11 S6)
- DRILL AMERICA 7/8"-14 Carbon Steel Hand Tap Set (DWTS7/8-14)
- KODIAK CUTTING TOOLS #58 Carbide Jobber Length Drill ALTIN Coated (5528578)
- KODIAK CUTTING TOOLS O Jobber Length Drill Bright 118 Deg. Pt Letter Sizes (5407666)
- KODIAK CUTTING TOOLS #29 Carbide Jobber Length Drill (5439852)
- KODIAK CUTTING TOOLS H Carbide Jobber Length Drill ALTIN Coated (5527742)
- KODIAK CUTTING TOOLS #42 Carbide Jobber Length Drill (5439995)
- KODIAK CUTTING TOOLS 6.0mm Jobber Length Drill Oxided Metric 118 Deg. Pt (5515752)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #49 (C18102)
- Kodiak Cutting Tools Jobber Length Drill Bits