Shop All Carbide End Mills
Kodiak Cutting Tools
27/64 Carbide Endmill 4 Flute Single End Ball Nose
Mfr # 5433065
Zoro # G8606677
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1
- Number of Flutes 4
- Length of Cut 1
- Size 0.4219 (27/64)
- Drill Bit Size 0.4219 (27/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5433065
- Zoro # G8606677
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1 |
Length of Cut | 1 |
Size | 0.4219 (27/64) |
Drill Bit Size | 0.4219 (27/64) |
Drilling Length | 7/16 |
Details
Number of Flutes | 4 |
Description
These Kodiak Cutting Tools® ball end four flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide End Mill 4 Flute Ball Nose End Mill Single End 30° Helix Regular Length Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Impact XPS #2 Phillips 2" Power Bit, PK15 (E-01046)
- STARRETT 4-3/8" Carbide Tipped Hole Saw (CT438)
- BON TOOL Bon 12-123 Rolling Tamper, 36" (12-123)
- HUSQVARNA WASHER, BELLEVILLE, 5/16 S.S. (505536401)
- KODIAK CUTTING TOOLS 0.010 2 Flute Carbide Endmill Micro Square End (5443823)
- KODIAK CUTTING TOOLS 1/8 Solid Micrograin 2 Flute Carbide Endmill Single End (5429644)
- KODIAK CUTTING TOOLS 7/64 Carbide Endmill 4 Flute Single End ALTIN Coated (5466395)
- KODIAK CUTTING TOOLS 3/4 Carbide Endmill 4 Flute Long w/Corner Radius ALTIN Coated (5454361)
- KODIAK CUTTING TOOLS 0.012 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522759)
- KODIAK CUTTING TOOLS 0.010 Carbide Endmill 4 Flute Micro Square End (5446144)
- YG-1 TOOL CO 6 Flute Regular Length Tialn-Futura Coated Carbide (84593TF)
- Kodiak Cutting Tools End Mills