Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2760 Carbide Reamer Decimal Size
Mfr # 5460609
Zoro # G9186496
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.276
- Overall Length 3-1/4
- Material Carbide
- Number of Flutes 6
- Drill Bit Size 0.276
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460609
- Zoro # G9186496
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.276 |
Overall Length | 3-1/4 |
Drill Bit Size | 0.276 |
Drilling Length | 1-1/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM 1/2" Drive, SAE Socket, 6 Points (FF-75.1/2)
- MAYHEW WRECKING BAR GOOSENECK 30" 715 (MY41003)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 3 in L (41405)
- BOSCH Self-Feeding Bit, 2-1/4In (SF2251)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- Kodiak Cutting Tools Reamers