Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2750 Carbide Reamer Decimal Size
Mfr # 5460587
Zoro # G9186505
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 3-1/4
- Material Carbide
- Size 0.275
- Drill Bit Size 0.275
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460587
- Zoro # G9186505
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/4 |
Size | 0.275 |
Drill Bit Size | 0.275 |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 3/4-16 UNF 2A (361153010)
- GEARWRENCH 5/8" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86240)
- PACKERS KROMER Tool Retractor, 3.3-6.6Lb (7212-02)
- UNIVERSAL TOOL 6 In. Horizontal Grinder, UT360H-60-6G (UT360H-60-6G)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- Kodiak Cutting Tools Reamers