Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2740 Carbide Reamer Decimal Size
Mfr # 5460576
Zoro # G9185839
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 3-1/4
- Material Carbide
- Size 0.274
- Drill Bit Size 0.274
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460576
- Zoro # G9185839
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/4 |
Size | 0.274 |
Drill Bit Size | 0.274 |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive 72-Tooth Stubby Quick Release Teardrop Ratchet 4-1/2" (CRW11)
- STEELMAN 10-Piece Tool Storage Rack (50078)
- IRWIN BIT DRILL FORSTNR 1-1/8"" (1966931)
- PERFORMANCE TOOL Slotted 5/16 In X 6 In Screwdriver Screwdriver 5/1, W30991 (W30991)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- Kodiak Cutting Tools Carbide Chucking Reamers