Shop All Hand Reamers
Kodiak Cutting Tools
27/32 High Speed Steel Hand Reamer Straight Flute Straight Shank
Mfr # 5497360
Zoro # G8668450
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-11/16
- Number of Flutes 8
- Size 0.8438 (27/32)
- Drill Bit Size 0.8438 (27/32)
- Drilling Length .8438
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5497360
- Zoro # G8668450
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 4-11/16 |
Size | 0.8438 (27/32) |
Drill Bit Size | 0.8438 (27/32) |
Drilling Length | .8438 |
Shank Diameter | 0.8438 |
Details
Number of Flutes | 8 |
Description
Hand Reamer
Straight Flute Straight Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Empty Display for 951/Sp6 (009510697)
- BETA 1/4" Drive, 110mm Hand Ratchet (009000905)
- ZORO SELECT Head Set, 1/4-20 Float, 2.5in, FLEX-5P/S (FL5-HS-2520R)
- BIG HORN 8 Inch Inside Caliper (19054)
- KODIAK CUTTING TOOLS .2480 Cobalt Reamer Right-Hand Spiral Dowel Pin Sizes (5492410)
- KODIAK CUTTING TOOLS #46 High Speed Steel Reamer Right-Hand Spiral (5488472)
- KODIAK CUTTING TOOLS 15/32 High Speed Steel Reamer Right-Hand Spiral (5489847)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497195)
- KODIAK CUTTING TOOLS 31/64 Cobalt Reamer Right-Hand Spiral (5491805)
- KODIAK CUTTING TOOLS .1865 O/U Cobalt Reamer Right-Hand Spiral (5490925)
- WESTWARD Adj Hand Reamer, 1 11/32-1 1/2, 12, HSS (4LGT8)
- Kodiak Cutting Tools Hand Reamers