Shop All Expansion Reamers
Kodiak Cutting Tools
27/32 High Speed Steel Expansion Reamer Straight Flute Taper Shank
Mfr # 5494984
Zoro # G8630249
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.8438 (27/32)
- Number of Flutes 8
- Overall Length 5/8
- Drill Bit Size 0.8438 (27/32)
- Drilling Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494984
- Zoro # G8630249
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Size | 0.8438 (27/32) |
Overall Length | 5/8 |
Drill Bit Size | 0.8438 (27/32) |
Drilling Length | 2 |
Details
Number of Flutes | 8 |
Morse Taper | 2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 8ft Aluminum Board Straight Edge (TVSA-T + TSB8-E)
- HYDE Putty Knife, Flexible, 3", Polypropylene (05530)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-6340)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 50, External Thread, Steel, Black Plastic, Cap Gray (K0155.4A55X30)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- DRILL AMERICA 11/16" HSS Straight Flute Hand Expansion Reamer (DWRRHDE11/16)
- DRILL AMERICA 1-5/32" HSS Straight Shank Machine Expansion Reamer (DWRRE1-5/32)
- DRILL AMERICA 1" HSS Taper Shank Machine Expansion Reamer (DWRRETS1INCH)
- ALFA TOOLS 1/4"-1-1/2" Plumber'S Premium High-Speed Steel Reamer (MR54575)
- Kodiak Cutting Tools Expansion Reamers