Shop All Expansion Reamers
Kodiak Cutting Tools
27/32 High Speed Steel Expansion Reamer Straight Flute Straight Shank
Mfr # 5494621
Zoro # G8601874
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/8
- Number of Flutes 8
- Size 0.8438 (27/32)
- Drill Bit Size 0.8438 (27/32)
- Drilling Length 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5494621
- Zoro # G8601874
- Country of Origin United States
- Category Expansion Reamers
Dimensions
Overall Length | 1-3/8 |
Size | 0.8438 (27/32) |
Drill Bit Size | 0.8438 (27/32) |
Drilling Length | 5/8 |
Details
Number of Flutes | 8 |
Description
Expansion ReamerStraight Flute Straight Shank High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 11/16-24 NEF Hand Tap H5 6 Flt Taper (012726AS)
- BETA Spirit Level, Die-Cast Aluminum, 500mm (016960105)
- AVEN Pliers Bent, Nose, 4-1/2", Serrated Jaws (10310)
- DRILL AMERICA 9/64" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO9/64)
- KODIAK CUTTING TOOLS 9/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494522)
- KODIAK CUTTING TOOLS 1-7/16 Inch HSS Expansion Reamer Straight Flute Taper Shank (5495160)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Expansion Reamer Straight Flute Straight Shank (5494610)
- ALFA TOOLS 1/4"-1-1/2" Plumber'S Premium High-Speed Steel Reamer (MR54575)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES13/16)
- DRILL AMERICA 1/2" HSS Straight Shank Machine Expansion Reamer (DWRRE1/2)
- DRILL AMERICA 1-13/16" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-13/16)
- Kodiak Cutting Tools Reamers