Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2720 (I) Carbide Reamer Standard Sizes
Mfr # 5460554
Zoro # G9185419
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4
- Number of Flutes 6
- Material Carbide
- Size 0.2720 (I)
- Drill Bit Size 0.2720 (I)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460554
- Zoro # G9185419
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/4 |
Size | 0.2720 (I) |
Drill Bit Size | 0.2720 (I) |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Power Bit 1/4" Hex B, +0x3.17x49H, PK10 (B35P031749H)
- MILWAUKEE TOOL 2-1/8" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5312)
- KNIPEX 7-1/4" Knipex TwinForce High Leverage Diagonal Cutter, Plastic Grip (73 71 180)
- DEWALT Putty Knife, SS, Soft Grip Handle, 4 (DXTT-2-140)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- Kodiak Cutting Tools Reamers