Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2710 Carbide Reamer Decimal Size
Mfr # 5460543
Zoro # G9184140
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4
- Size 0.271
- Material Carbide
- Number of Flutes 6
- Drill Bit Size 0.271
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460543
- Zoro # G9184140
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/4 |
Size | 0.271 |
Drill Bit Size | 0.271 |
Drilling Length | 1-1/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools Bent Stainless Steel Scraper (SS700B)
- DIABLO 9" L x Fire Rescue Cutting Reciprocating Saw Blade (DS0914WBF200)
- RED HEAD Drop-in Anchor Setting Tool, 3/4 In (RT134)
- DEWALT SDS MAX 3" x 16" Scaling Chisel (DWA5855)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- Kodiak Cutting Tools Carbide Chucking Reamers