Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2700 Carbide Reamer Decimal Size
Mfr # 5460532
Zoro # G9183906
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4
- Number of Flutes 6
- Size 0.27
- Material Carbide
- Drill Bit Size 0.270
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460532
- Zoro # G9183906
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/4 |
Size | 0.27 |
Drill Bit Size | 0.270 |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" 90-Tooth 12 Point Ratcheting Combination Wrench (86949)
- KIPP Indexing Plunger Size:3 D1=M16X1, 5, D=8, Form:B W Locknut, Stainless Not Hardened, Comp: Plastic (K1213.123081)
- GEARWRENCH 12-point Metric Long Pattern Full Polish Combination Wrenches - 30mm (81744)
- KRAFT TOOL Cement Finish Trowel, BS, 24x5", Wood Hndl (CF735B)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- Kodiak Cutting Tools Reamers