Shop All Hand Reamers
Kodiak Cutting Tools
#27 High Speed Steel Reamer Right-Hand Spiral
Mfr # 5488780
Zoro # G8650838
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Number of Flutes 4
- Size 0.1440 (#27)
- Drill Bit Size 0.1440 (#27)
- Drilling Length .1350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5488780
- Zoro # G8650838
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 4 |
Size | 0.1440 (#27) |
Drill Bit Size | 0.1440 (#27) |
Drilling Length | .1350 |
Shank Diameter | 0.135 |
Length of Cut | 1 |
Details
Number of Flutes | 4 |
Description
Right Hand Spiral Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Depth Rod, 3"-4", 449 Depth Micrometer (PT99118)
- SWIVEL STORAGE SOLUTIONS Divider, Steel, Heavy Duty Type, 23-3/4" L (PRDDGG2727)
- HOUGEN 1-5/8 in. X 6 in. Copperhead Carbide Tip Annular Cutter (6-18252)
- MILWAUKEE TOOL Oscillating Multi-Tool, w/Battery (48-11-1852, 2626-20)
- KODIAK CUTTING TOOLS .374 O/U Cobalt Reamer Right-Hand Spiral (5491574)
- KODIAK CUTTING TOOLS .3120 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492289)
- KODIAK CUTTING TOOLS 15/32 High Speed Steel Reamer Right-Hand Spiral (5489847)
- KODIAK CUTTING TOOLS .3135 O/U High Speed Steel Reamer Right-Hand Spiral (5489484)
- KODIAK CUTTING TOOLS 31/64 High Speed Steel Reamer Right-Hand Spiral (5489869)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497195)
- H & H INDUSTRIAL PRODUCTS 3 Piece #4/A-2/A High Speed Steel Adjustable Blade Reamer Set (2006-9120)
- Kodiak Cutting Tools Reamers