Shop All Cobalt Chucking Reamers
Kodiak Cutting Tools
26Pc Letter Size Reamer Set SIZES A-Z COBALT
Mfr # 5485832
Zoro # G9179794
Free Shipping & Returns
$1,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cobalt
- Size 26PC LETTER SIZE REAMER SET SIZES A-Z - COBALT
- Overall Length 0
- Number of Flutes [Delete]
- Drill Bit Size 26PC LETTER SIZE REAMER SET SIZES A-Z - COBALT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5485832
- Zoro # G9179794
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size | 26PC LETTER SIZE REAMER SET SIZES A-Z - COBALT |
Overall Length | 0 |
Drill Bit Size | 26PC LETTER SIZE REAMER SET SIZES A-Z - COBALT |
Drilling Length | 185832 |
Details
Material | Cobalt |
Number of Flutes | [Delete] |
Description | 26PC LETTER SIZE REAMER SET SIZES A-Z - COBALT |
Old PN | 185832 |
Description
Part No. 185876
Part No. 185777
Part No. 185799
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 11" Long Nose Pliers, Comfort Grip Handle (D055003)
- DYNABRADE Air Lube, 1 Pint (95842)
- HHIP 9/64" 5C Round Collet (3900-1105)
- TEKTON 3/8 Inch Drive x T60 Long Torx Bit Socket (SHB14460)
- KODIAK CUTTING TOOLS #14 Cobalt Reamer Straight Flute Straight Shank (5486877)
- KODIAK CUTTING TOOLS #58 Cobalt Reamer Straight Flute Straight Shank (5486195)
- KODIAK CUTTING TOOLS 13/16 Cobalt Reamer Straight Flute Straight Shank (5487933)
- KODIAK CUTTING TOOLS .1885 O/U Cobalt Reamer Straight Flute Straight Shank (5486921)
- KODIAK CUTTING TOOLS #54 Cobalt Reamer Straight Flute Straight Shank (5486250)
- KODIAK CUTTING TOOLS #77 Cobalt Reamer Straight Flute Straight Shank (5485964)
- ZORO SELECT Dowel Pin Reamer, 0.1247In, 4 Flute, Cobalt (1475-0.1247)
- Kodiak Cutting Tools Reamers