Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2690 Carbide Reamer Decimal Size
Mfr # 5460521
Zoro # G9184448
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.269
- Material Carbide
- Overall Length 3-1/4
- Drill Bit Size 0.269
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460521
- Zoro # G9184448
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.269 |
Overall Length | 3-1/4 |
Drill Bit Size | 0.269 |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X11/32)
- WIHA Screwdriver 5/16 in Hex with Hex Bolster (53325)
- EAZYPOWER Magnetic Nut Setter, SAE, 3/8", Overall Length: 2-9/16" (73330/B)
- WESTWARD Mechanical Jaw Puller, 5 ton, Reversible (23MD26)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- Kodiak Cutting Tools Reamers