Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2670 Carbide Reamer Decimal Size
Mfr # 5460499
Zoro # G9184694
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.267
- Overall Length 3-1/4
- Material Carbide
- Drill Bit Size 0.267
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460499
- Zoro # G9184694
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.267 |
Overall Length | 3-1/4 |
Drill Bit Size | 0.267 |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1-9/16" SDS Max Hammer Drill Kit (2717-22HD)
- DRILL AMERICA m8x1.5 Carbon Steel Hex Die (DWTSMH8X1.5)
- FACOM Combination Wrench, Metric, 4mm Size (FM-39.4H)
- MAHR Digital Caliper, 0.001"/0.03mm Accuracy (4103073)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- Kodiak Cutting Tools Reamers