Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2660 (H) Carbide Reamer Standard Sizes
Mfr # 5460488
Zoro # G9184238
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material Carbide
- Size 0.2660 (H)
- Overall Length 3-1/4
- Drill Bit Size 0.2660 (H)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460488
- Zoro # G9184238
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.2660 (H) |
Overall Length | 3-1/4 |
Drill Bit Size | 0.2660 (H) |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 15mm Size (J1215MHASD)
- DRILL AMERICA m32x1.5 HSS Metric Hand Tap (DWTSMT32X1.5)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-1/4" (108mm) (FCH0414-G)
- EUROBOOR Portable Magnetic Core Drilling Machine (ECO.100S+/TD)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- Kodiak Cutting Tools Carbide Chucking Reamers