Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2656 (17/64) Carbide Reamer Standard Sizes
Mfr # 5460477
Zoro # G9183075
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 3-1/4
- Number of Flutes 6
- Size 0.2656 (17/64)
- Drill Bit Size 0.2656 (17/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460477
- Zoro # G9183075
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/4 |
Size | 0.2656 (17/64) |
Drill Bit Size | 0.2656 (17/64) |
Drilling Length | 1-1/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pliers Wrench XS (86 04 100)
- PROTO Extension 7/16" Dr, 2 3/4 in L, 1 Pieces, Black Oxide (J7121)
- FORZA 5 PC LEFT HANDED STUD EXTRACTOR SET (FZ5010RE)
- VIKING Circular Saw, General (VT7502)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- Kodiak Cutting Tools Carbide Chucking Reamers