Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2650 Carbide Reamer Decimal Size
Mfr # 5460466
Zoro # G9184624
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/4
- Material Carbide
- Size 0.265
- Number of Flutes 6
- Drill Bit Size 0.265
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460466
- Zoro # G9184624
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/4 |
Size | 0.265 |
Drill Bit Size | 0.265 |
Drilling Length | 1-1/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Replacement Plastic Paint Cup, 600 Ml, For 19000 Series Paint Spray Gu (TIT19900)
- FLEXCART Maintenance / Engineering Tool Bag, 84pcs (FC100-ETB)
- STEELMAN 1/2" Drive 6-Point Thin Wall 21.5mm x 22.5mm Impact Flip Socket (60187)
- SUPERCUT 131.5-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw (712964)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- FULLERTON TOOL 45° Chamfer - Straight Spiral - 1400 Carbide Reamers, Straight, Chamfer, Stub, 3/32 (14038)
- Kodiak Cutting Tools Carbide Chucking Reamers