Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2640 Carbide Reamer Decimal Size
Mfr # 5460455
Zoro # G9184859
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 6
- Size 0.264
- Overall Length 3-1/4
- Drill Bit Size 0.264
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460455
- Zoro # G9184859
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.264 |
Overall Length | 3-1/4 |
Drill Bit Size | 0.264 |
Drilling Length | 1-1/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Screw Forcing Ns 071194 (33397)
- BOSCH Bit Holder, Impact, 1/4" Hex Shank, 2" L (ITBH201)
- NACHI SG-ESS Stub Length Drill - 2.75mm (0575513)
- MALCO Malco S9R Hand Seamer (S9R)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- Kodiak Cutting Tools Reamers