Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2630 Carbide Reamer Decimal Size
Mfr # 5460444
Zoro # G9185260
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.263
- Number of Flutes 6
- Overall Length 3-1/4
- Drill Bit Size 0.263
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460444
- Zoro # G9185260
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.263 |
Overall Length | 3-1/4 |
Drill Bit Size | 0.263 |
Drilling Length | 1-1/8 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 1/2" High Torque Ratchet, 805-HT-5 (805-HT-5)
- URREA Urrea Octagonal Sledge Hammer, 1435GFV, 4Lb Head, 15-1/4" Fiberglass Handle (1435GFV)
- EAZYPOWER Phillips Power Bit, No. 1, 2" (73337/B)
- WRIGHT TOOL 1 in Drive Impact Socket 60 mm Size, Deep Socket, black oxide (89-60MM)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- MAGAFOR Chucking Reamer, 7.93mm, Carbide (88860007930)
- Kodiak Cutting Tools Reamers