Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.263 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5476779
Zoro # G8618087
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material High Speed Steel
- Size 0.263
- Overall Length 6
- Drill Bit Size 0.263
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5476779
- Zoro # G8618087
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.263 |
Overall Length | 6 |
Drill Bit Size | 0.263 |
Drilling Length | 0.2485 |
Shank Diameter | 0.2485 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Electronics Super Knips XL, 5 1/2 (78 03 140)
- KLEIN TOOLS Black Ballistic Nylon 4 Pockets, 5183 (5183)
- MILWAUKEE TOOL 7 pc. Head Attachment Kit For 7/8 in. Sectional Cable (48-53-3839)
- DRILL AMERICA 3-48 HSS Machine and Fraction Hand Plug Tap (T/A54116)
- KODIAK CUTTING TOOLS .066 HSS Chucking Reamer Straight Flute Straight Shank (5473182)
- KODIAK CUTTING TOOLS .343 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478374)
- KODIAK CUTTING TOOLS .077 HSS Chucking Reamer Straight Flute Straight Shank (5473380)
- KODIAK CUTTING TOOLS 1/4 HSS Chucking Reamer Straight Flute Straight Shank (5483973)
- KODIAK CUTTING TOOLS .205 HSS Chucking Reamer Straight Flute Straight Shank (5475668)
- KODIAK CUTTING TOOLS .065 HSS Chucking Reamer Straight Flute Straight Shank (5473160)
- ZORO SELECT Chucking Reamer, 1-5/16 In., 10 Flute, HSS (11V359)
- Kodiak Cutting Tools Reamers