Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.2625 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5476768
Zoro # G8606178
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Number of Flutes 6
- Overall Length 6
- Size 0.2625
- Drill Bit Size 0.2625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5476768
- Zoro # G8606178
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 6 |
Size | 0.2625 |
Drill Bit Size | 0.2625 |
Drilling Length | 0.2485 |
Shank Diameter | 0.2485 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M12x175 Thread, Taper Chamfer, 4 Flutes, HSS, Bright, (DWTT12X1.75)
- UNITED SCIENTIFIC Loupe-Style Magnifier, 10X (MFL010)
- JPW INDUSTRIES 10 Mechancis Pro Vise (28814)
- APEX TOOL GROUP 13Mm Ratcheting Open End Wrench (85513)
- KODIAK CUTTING TOOLS .749 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484996)
- KODIAK CUTTING TOOLS .1965 HSS Chucking Reamer Straight Flute Straight Shank (5475514)
- KODIAK CUTTING TOOLS .4995 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481652)
- KODIAK CUTTING TOOLS #52 HSS Chucking Reamer Straight Flute Straight Shank (5483082)
- KODIAK CUTTING TOOLS .626 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484809)
- KODIAK CUTTING TOOLS .0905 HSS Chucking Reamer Straight Flute Straight Shank (5473622)
- CLEVELAND Chucking Reamer, 10mm Size, HSS, Straight (C25845)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers