Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.2620 Carbide Reamer Decimal Size
Mfr # 5460433
Zoro # G9185017
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.262
- Material Carbide
- Overall Length 3-1/4
- Drill Bit Size 0.262
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5460433
- Zoro # G9185017
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.262 |
Overall Length | 3-1/4 |
Drill Bit Size | 0.262 |
Drilling Length | 1-1/8 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Indicator Stem Bushing, 8mm - 3/8 (Z2106)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- WESTWARD Hex Extensions, 12 in. L (29UG59)
- WESTWARD Comb. Wrench, 1-3/4", SAE, Black Oxide (54RZ42)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- Kodiak Cutting Tools Reamers